- M10-1.5 Thread
applications
- Automotive radiators
features
- Maximum operating pressure 25 psi
- Temperature range from -50 °F to 180 °F (-46 °C to 82 °C)
| Application | Automotive Radiators |
| Fitting Description | M10-1.5 |
| Fitting Angle | Straight |
| End Size | N/A |
| Fitting Type | Draincock |
| End Types | NPT |
| Thread Type | Metric |
| Material | Nylon 6 Fiber Reinforced |
| Thread Pitch | 1.5 mm |
| No. of Ends | 1 |
| Thread Size | M10 |
| Weight | 0.012 LB |

