- Steel Material
description
- Weatherhead by Danfoss Spare Part Self-Tapping Screw
features
- Available in a variety of sizes
| Material | Steel |
| Thread Size | #8-32 |
| Screw Length | 2.76 in |
| Thread Length | 0.25 in |
| Head Style | Hex |
| Thread Type | UNC 2A |
| Weight | 0.0 LB |
| Material | Steel |
| Thread Size | #8-32 |
| Screw Length | 2.76 in |
| Thread Length | 0.25 in |
| Head Style | Hex |
| Thread Type | UNC 2A |
| Weight | 0.0 LB |