- Shoulder Screw
description
- Weatherhead by Danfoss Spare Part Socket Head Shoulder Screw
features
- Available in a variety of sizes
| Thread Type | UNC |
| Head Style | Socket Cap |
| Thread Size | 3/8-16 |
| Weight | 0.11 LB |
| Thread Type | UNC |
| Head Style | Socket Cap |
| Thread Size | 3/8-16 |
| Weight | 0.11 LB |