- Shoulder Screw
description
- Weatherhead by Danfoss Spare Part Socket Head Shoulder Screw
features
- Available in a variety of sizes
| Thread Size | 1/4-20 |
| Thread Type | UNC |
| Head Style | Socket Cap |
| Weight | 0.0 LB |
| EAN or UPC | 813688026015 |
| Thread Size | 1/4-20 |
| Thread Type | UNC |
| Head Style | Socket Cap |
| Weight | 0.0 LB |
| EAN or UPC | 813688026015 |