- Carbon Steel Material
- Zinc Plate Finish
- Nut Type
description
- Weatherhead by Danfoss Spare Part Retaining Ring
features
- Available in a variety of sizes
| Type | Nut |
| Finish | Zinc Plate |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 639789315915 |
| Type | Nut |
| Finish | Zinc Plate |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 639789315915 |