Weatherhead by Danfoss
121-00112-70
Ethylene Propylene Rubber (EPR) 70 Durometer 0.487 in ID O-Ring
Item #105624035
- 70 Durometer
- 0.487 in Inner Diameter
- Ethylene Propylene Rubber (EPR) Material
- 0.59 in Outer Diameter
description
- Weatherhead by Danfoss O-Ring
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
| Material | Ethylene Propylene Rubber (EPR) |
| Thickness | 0.103 in |
| Durometer | 70 |
| I.D. | 0.487 in |
| O.D. | 0.59 in |
| Type | O-Rings |
| Weight | 0.0 LB |
