- Cap for 1/4" O.D. Tubing
- Plastic
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -40 °F to 150 °F (-40 °C to 66 °C)
caution
- Not recommended for fuel line applications.
| End Size | 1/4 Tube |
| No. of Ends | 1 |
| Material | Plastic |
| Tube Outside Diameter | 1/4 in |
| Fitting Angle | Straight |
| Fitting Description | Cap |
| End Types | Tubing |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Overall Length | 0.475 in |
| Weight | 0.007 LB |
| EAN or UPC | 725975036839 |

