- Polyline Flareless Fitting
- Sleeve Fitting
- Straight Fitting Angle
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -40 °F to 150 °F (-40 °C to 66 °C)
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Plastic |
| Series | 1260 Series |
| Tube Outside Diameter | 1/4 in |
| End Types | Tubing |
| Inside Dia. | 0.259 in |
| End Type 1 | Tubing |
| End Size | 1/4 Tube |
| Dash Size | 4 |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Finish | White |
| Fitting Description | Sleeve |
| Overall Length | 0.31 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Weight | 0.001 LB |
| EAN or UPC | 725975036877 |

