- Polyline Flareless Fitting
- Sleeve Fitting
- Straight Fitting Angle
| Series | 1260 Series |
| Dash Size | 5 |
| Overall Length | 0.359 in |
| Finish | White |
| Fitting Description | Sleeve |
| Fitting Angle | Straight |
| Material | Plastic |
| Tube Outside Diameter | 5/16 in |
| Inside Dia. | 0.321 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975036891 |

