- Polyline Flareless Fitting
- Sleeve Fitting
- Straight Fitting Angle
| Fitting Description | Sleeve |
| Material | Plastic |
| Dash Size | 6 |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | Line/Hose/Tube |
| Finish | White |
| Series | 1260 Series |
| Fitting Angle | Straight |
| Overall Length | 0.375 in |
| Inside Dia. | 0.384 in |
| Tube Outside Diameter | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975036914 |

