- Brass Nut/Brass Sleeve Assembly for 1/8" O.D. Tubing
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Fitting Angle | Straight |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| End Size | 1/8 Tube |
| Tube Outside Diameter | 1/8 in |
| Fitting Description | Brass Nut/Brass Sleeve Assembly |
| End Types | Tubing |
| No. of Ends | 1 |
| Overall Length | 0.45 in |
| Hex Size | 7/16 in |
| Material | CA360 Brass |
| Weight | 0.008 LB |

