- Brass Nut/Plastic Sleeve Assembly for 1/2" O.D. Tubing
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Size | 1/2 Tube |
| Tube Outside Diameter | 1/2 in |
| Fitting Angle | Straight |
| Material | CA360 Brass |
| Overall Length | 0.46 in |
| Hex Size | 13/16 in |
| No. of Ends | 1 |
| End Types | Tubing |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Fitting Description | Brass Nut/Plastic Sleeve Assembly |
| Weight | 0.028 LB |

