- Union for 3/8" O.D. Tubing
- Selfalign® to Polyline®
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for steel tubing
| Fitting Description | Selfalign® to Polyline® Union |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Hex Size | 9/16 in |
| End Size | 3/8 Tube(m) |
| No. of Ends | 2 |
| Tube Outside Diameter | 3/8 in |
| L1 | 0.72 in |
| Fitting Angle | Straight |
| Overall Length | 1.52 in |
| Material | CA360 Brass |
| End Types | Tubing |
| Weight | 0.062 LB |

