- Union for 1/2" O.D. Tubing
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Tube Outside Diameter | 1/2 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Fitting Angle | Straight |
| End Size | 1/2 Tube |
| End Types | Tubing |
| Hex Size | 11/16 in |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Overall Length | 1.28 in |
| Fitting Description | Union |
| L1 | 0.84 in |
| Weight | 0.084 LB |
| EAN or UPC | 725975037171 |

