- Union Tee for 5/16" O.D. Tubing
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for steel tubing
| Material | CA360 Brass |
| End Size | 5/16 Tube(m) |
| End Types | Tubing |
| N | 3/4 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| M | 0.75 in |
| N1 | 0.59 in |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| M1 | 0.59 in |
| Tube Outside Diameter | 5/16 in |
| Fitting Description | Union Tee |
| Weight | 0.072 LB |

