- Union Tee for 3/8X3/8X1/4" O.D. Tubing
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Tube Outside Diameter | 3/8 in x 3/8 in x 1/4 in |
| Material | CA360 Brass |
| M | 0.88 in |
| Fitting Description | Union Tee |
| Fitting Angle | 90° |
| End Types | Tubing |
| N | 0.81 in |
| M1 | 0.72 in |
| No. of Ends | 3 |
| End Size | 1/4 Tube(m), 3/8 Tube(m) |
| N1 | 0.65 in |
| Weight | 0.1 LB |
| EAN or UPC | 725975037225 |

