- Female Connector for 3/8" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Size | 1/8 NPT(f), 3/8 Tube(m) |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hex Size | 1/2 in |
| L1 | 0.75 in |
| Overall Length | 0.91 in |
| Fitting Description | Female Connector |
| Material | CA360 Brass |
| Tube Outside Diameter | 3/8 in |
| Female Pipe Size | 1/8 in |
| End Types | Tubing & NPT |
| Weight | 0.036 LB |

