- Male Connector for 1/4" O.D. Tubing to 1/16" Male Pipe Thread
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| L1 | 0.81 in |
| Fitting Angle | Straight |
| Overall Length | 0.97 in |
| Hex Size | 7/16 in |
| End Types | Tubing & NPT |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Fitting Description | Male Connector |
| Tube Outside Diameter | 1/4 in |
| Male Pipe Thread | 1/16 in |
| End Size | 1/16 NPT(m), 1/4 Tube(m) |
| No. of Ends | 2 |
| Material | CA360 Brass |
| Weight | 0.25 LB |
| EAN or UPC | 725975037423 |

