- Male Elbow for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Never use hand sockets on power or impact applications
| End Size | 1/8 NPT(m), 1/4 Tube(m) |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| End Types | Tubing & NPT |
| Male Pipe Thread | 1/8 in |
| Material | CA360 Brass |
| N | 0.72 in |
| M1 | 0.59 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| M | 0.75 in |
| Tube Outside Diameter | 1/4 in |
| No. of Ends | 2 |
| Weight | 0.053 LB |
| EAN or UPC | 725975037591 |

