- Female Elbow for 1/4" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Pressure ratings may vary when valve is used with DC voltage supply
| Material | CA360 Brass |
| M1 | 0.66 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Female Pipe Size | 1/8 in |
| No. of Ends | 2 |
| N | 0.56 in |
| Tube Outside Diameter | 1/4 in |
| End Types | Tubing & NPT |
| Fitting Description | Female Elbow |
| Fitting Angle | 90° |
| M | 0.87 in |
| End Size | 1/8 NPT(f), 1/4 Tube(m) |
| Weight | 0.066 LB |
| EAN or UPC | 725975037737 |

