- Male Run Tee for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Types | Tubing & NPT |
| N | 1.12 in |
| Fitting Angle | 90° |
| M | 1.06 in |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| M1 | 0.84 in |
| Tube Outside Diameter | 1/2 in |
| Male Pipe Thread | 3/8 in |
| No. of Ends | 3 |
| End Size | 3/8 NPT(m), 1/2 Tube |
| Material | CA360 Brass |
| Fitting Description | Male Run Tee |
| Weight | 0.228 LB |

