- Bulkhead Union for 1/4" O.D. Tubing
- Selfalign® to Polyline®
applications
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
features
- Excellent vibration resistance
- No flaring of tubing
- Easy installation
- Captive sleeve
- Preassembled for installation
- Can be reassembled
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
caution
- Not recommended for steel tubing
| No. of Ends | 2 |
| Application | Pneumatic Instrumentation Circuits, Lubricant & Cooling Lines |
| Material | CA360 Brass |
| Max. P | 0.38 in |
| End Size | 1/4 Tube(m) |
| Tube Outside Diameter | 1/4 in |
| Fitting Description | Selfalign® to Polyline® BulkheadUnion |
| Fitting Angle | Straight |
| End Types | Tubing |
| Hex Size | 9/16 in |
| L1 | 1.47 in |
| Overall Length | 1.81 in |
| Weight | 0.08 LB |
| EAN or UPC | 725975037942 |

