- Used on GM Products
- 1/2-18 Thread
applications
- Automotive radiators
features
- Maximum operating pressure 25 psi
- Temperature range from -50 °F to 180 °F (-46 °C to 82 °C)
| End Size | N/A |
| Thread Size | 1/2 |
| Fitting Angle | Straight |
| End Types | NPT |
| Application | Automotive Radiators |
| Thread Type | UNS |
| Fitting Type | Draincock |
| Material | Nylon 6 Fiber Reinforced |
| Fitting Description | GM |
| Threads per Inch | 18 |
| No. of Ends | 1 |
| Weight | 0.01 LB |
| EAN or UPC | 725975636152 |

