- 45° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| Series | U Series |
| Fitting Angle | 45° |
| End Types 2 | Line/Hose/Tube |
| Hose I.D. | 3/4 in |
| Flange Type | Code 61 |
| Hole Dia. | 0.58 in |
| Origin | Hose to Split Flange Ftg |
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.88 in |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| Hose Dash Size | 12 |
| Compatible Hose I.D. | 0.75 |
| Flange Thickness | 0.265 in |
| Construction | Crimp |
| Compatible Tube O.D. | 0.75 |
| Outside Dia. | 1.4 in |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 5 in |
| Length | 5 in |
| End Types | Flanged |
| Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| Height | 1 in |
| Hex | 1 1/2 in |
| Assembly Type | Fitting Assembly |
| Weight | 0.64 LB |
| EAN or UPC | 725975025772 |

