- 0.61 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Light
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish | Dura-Kote |
| Drop Dimension | 0.96 |
| Material | Carbon Steel |
| Thread Size 1 | M30X2 |
| Hole Dia. | 0.61 in |
| Hose Dash Size | 20 |
| Thread Sealant | No |
| Certifications | SAE J1176 |
| Construction Style | Crimp |
| Series | Z Series |
| Hex Size 1 | 1.42 in |
| Angle | 45° |
| Fitting Angle | 45° |
| Finish Plating | Dura-Kote |
| Type | Fitting Assembly |
| Style | Crimp |
| Compatible Hose I.D. | 0.75 in |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Female |
| Height | 0.960 in |
| Dash Size | -12 |
| I.D. | 0.61 in |
| Thread Size | M30x2 |
| Hose Cut-Off Factor | 2.78 in |
| Tube O.D. | 22.000 mm |
| Hose I.D. | 3/4 in |
| Overall Length | 3.97 in |
| Item Type | Fitting Assembly |
| End Type 1 | Metric |
| Rigid/Swivel | Swivel |
| Weight | 0.64 LB |

