- 0.58 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Split Flange 90 Tube Elbow Code 61
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | 90° |
| Hose Dash Size | 12 |
| Certifications | SAE J1176 |
| Hex | 1 3/4 in |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.58 in |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
| I.D. | 0.58 in |
| End Types | Flanged |
| Style | Crimp |
| Fitting Type | Split Flange 90° Tube Elbow (SAE Code 61) |
| Thread Sealant | No |
| Overall Length | 4.03 in |
| Compatible Tube O.D. | 1 in |
| Angle | 90° |
| Tube O.D. | 3/4 in |
| Compatible Hose I.D. | 0.75 in |
| Type | Fitting Assembly |
| Length | 4.030 in |
| Finish Plating | Dura-Kote |
| Origin | Hose to Split Flange Ftg |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 2.380 in |
| Construction | Crimp |
| End Type 2 | Line, Hose, Tube |
| Construction Style | Crimp |
| Rigid/Swivel | Rigid |
| Series | Z Series |
| Dash Size | -12 |
| End Types 2 | Line/Hose/Tube |
| Drop Dimension | 2.38 |
| End Size | 1 Split Flange, 3/4 Hose Crimp |
| No. of Ends | 2 |
| Flange Type | Code 61 |
| Material | Carbon Steel |
| Plating | Trivalent Zinc Plated |
| Hose I.D. | 3/4 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Outside Dia. | 1.563 in |
| Assembly Type | Fitting Assembly |
| Thread Size | 1 in |
| End Type 1 | Flanged |
| Hose Cut-Off Factor | 2.84 in |
| Weight | 0.984 LB |

