- 0.55 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female ORS Swivel Medium Drop 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Angle | 90° |
| Style | Crimp |
| Material | Carbon Steel |
| O.D. | 1.563 in |
| End Gender 1 | Female |
| Certifications | SAE J1176 |
| Hose I.D. | 3/4 in |
| Compatible Tube O.D. | 0.75 in |
| Hex Size 1 | 1.38 in |
| Hose Dash Size | 12 |
| Construction Style | Crimp |
| End Type 2 | Line, Hose, Tube |
| Thread Sealant | No |
| Overall Length | 2.3 in |
| Item Type | Fitting Assembly |
| Tube O.D. | 3/4 in |
| End Size 1 | 1 3/16 in |
| Finish | Dura-Kote |
| I.D. | 0.55 in |
| Thread Size 1 | 1 3/16-12 |
| Hose Cut-Off Factor | 2.3 in |
| Type | Fitting Assembly |
| Finish Plating | Dura-Kote |
| Angle | 90° |
| Dash Size | -12 |
| Rigid/Swivel | Swivel |
| Height | 2.280 in |
| Series | Z Series |
| Hole Dia. | 0.55 in |
| End Type 1 | FOR-SEAL |
| Thread Size | 1 3/16-12 |
| Compatible Hose I.D. | 0.75 in |
| Drop Dimension | 2.28 |
| Weight | 0.13 LB |

