- Brass and Carbon Steel Material
| End Size 1 | 1/4 in |
| Thread Size 1 | 1/4-18 |
| Shape | Straight |
| End Size 2 | 7/16 in |
| End Type 1 | PTF SAE Short |
| Thread Sealant | No |
| Hex Size 1 | 0.56 in |
| Material | Brass and Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.0 LB |
| End Size 1 | 1/4 in |
| Thread Size 1 | 1/4-18 |
| Shape | Straight |
| End Size 2 | 7/16 in |
| End Type 1 | PTF SAE Short |
| Thread Sealant | No |
| Hex Size 1 | 0.56 in |
| Material | Brass and Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.0 LB |