- Bulkhead Coupling for 1/2" Male Pipe Thread & 1/4" Female Pipe Thread
- 2.94" Long
applications
- Air brake systems
features
- Easy to assemble
- No flaring
- V groove hex
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
compliances
- 0
| Material | CA360 Brass |
| Male Pipe Size | 1/2 in |
| Fitting Angle | Straight |
| Overall Length | 2.94 in |
| No. of Ends | 2 |
| Female Pipe Size | 1/4 in |
| Fitting Type | Adapter, Bulkhead |
| End Size | 1/4 NPT(f), 1/2 NPT(m) |
| Fitting Description | Bulkhead Coupling |
| Hex C1 | 1 3/8 in |
| Hex Size | 1 1/4 in |
| End Types | NPT - All Ends |
| Weight | 0.619 LB |
| EAN or UPC | 725975772812 |

