- Bulkhead Coupling Fitting
- Straight Fitting Angle
- 0.422 in Inner Diameter
- 1/4 in Female Pipe Size
- 0.94 in Overall Length
| Fitting Description | Bulkhead Coupling |
| Fitting Angle | Straight |
| Hex Size | 1 in |
| Female Pipe Size | 1/4 in |
| Fitting Type | Adapter, Bulkhead |
| Overall Length | 0.94 in |
| Hex C1 | 15/16 in |
| Material | Brass |
| Weight | 0.129 LB |
| EAN or UPC | 725975765227 |

