- Bulkhead Coupling Fitting
- Straight Fitting Angle
- 0.563 in Inner Diameter
- 3/8 in Female Pipe Size
- 1.31 in Overall Length
| Fitting Angle | Straight |
| Hex C1 | 1 3/8 in |
| Material | Brass |
| Fitting Type | Adapter, Bulkhead |
| Overall Length | 1.31 in |
| Female Pipe Size | 3/8 in |
| Hex Size | 1 1/8 in |
| Fitting Description | Bulkhead Coupling |
| Weight | 0.263 LB |
| EAN or UPC | 725975038079 |

