- Bulkhead Coupling Fitting
- Straight Fitting Angle
- 0.703 in Inner Diameter
- 1/2 in Female Pipe Size
- 1.5 in Overall Length
| Fitting Type | Adapter, Bulkhead |
| Female Pipe Size | 1/2 in |
| Overall Length | 1.5 in |
| Hex C1 | 1 3/8 in |
| Fitting Description | Bulkhead Coupling |
| Hex Size | 1 1/4 in |
| Fitting Angle | Straight |
| Material | Brass |
| Weight | 0.259 LB |
| EAN or UPC | 757522082587 |

