- Nut for 1/4" O.D. Tubing
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| Hex Size | 9/16 in |
| Fitting Description | Nut |
| No. of Ends | 1 |
| End Types | Copper Tubing |
| Tube OD | 1/4 in |
| End Size | 1/4 Tube |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | 120111 |
| Fitting Angle | Straight |
| Overall Length | 0.75 in |
| Material | CA360 Brass |
| Fitting Type | Nut |
| Weight | 0.029 LB |
| EAN or UPC | 725975739037 |

