- Union Tee for 3/8X3/8X1/2" O.D. Tubing
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| Tube Outside Diameter | 3/8X3/8X1/2 in |
| End Types | Copper Tubing |
| M | 0.86 in |
| End Size | 3/8 Tube(m), 1/2 Tube(m) |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| D1 | 0.406 in |
| Fitting Angle | 90° |
| M1 | 0.86 in |
| SAE Reference No. | 120401BA |
| Fitting Type | Tee |
| Material | CA360 Brass |
| Weight | 0.268 LB |
| EAN or UPC | 725975038253 |

