- Female Connector for 1/2" O.D. Tubing to 3/8" Female Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| Material | CA360 Brass |
| End Size | 3/8 NPT(f), 1/2 Tube |
| SAE Reference No. | 120103BA |
| Female Pipe Size | 3/8 in |
| Overall Length | 1.28 in |
| End Types | Copper Tubing & NPT |
| Fitting Description | Female Connector |
| Tube OD | 1/2 in |
| Tube Outside Diameter | 1/2 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hex Size | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975703076 |

