- Male Connector for 5/8" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| No. of Ends | 2 |
| Fitting Description | Male Connector |
| SAE Reference No. | 120102BA |
| End Types | Copper Tubing & NPT |
| Fitting Angle | Straight |
| End Size | 3/8 NPT(m) |
| Overall Length | 1.38 in |
| Tube Outside Diameter | 5/8 in |
| Hex Size | 13/16 in |
| Tube OD | 5/8 in |
| Material | CA360 Brass |
| Fitting Type | Adapter |
| D1 | 0.406 in |
| Male Pipe Size | 3/8 in |
| Weight | 0.217 LB |
| EAN or UPC | 725975768587 |

