- Male Connector for 3/4" O.D. Tubing to 3/4" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| Tube OD | 3/4 in |
| Hex Size | 1 1/16 in |
| Male Pipe Size | 3/4 in |
| Fitting Type | Adapter |
| Tube Outside Diameter | 3/4 in |
| SAE Reference No. | 120102BA |
| End Size | 3/4 NPT(m), 3/4 Tube |
| Overall Length | 1.7 in |
| End Types | Copper Tubing & NPT |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Material | CA360 Brass |
| D1 | 0.719 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975721391 |

