- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.188 in Inner Diameter
- 1/8 in Male Pipe Size
| Fitting Angle | Straight |
| Male Pipe Size | 1/8 in |
| Fitting Type | Adapter |
| Material | Brass |
| Tube Outside Diameter | 3/8 in |
| Overall Length | 1.02 in |
| Fitting Description | Male Connector |
| Hex Size | 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975747728 |

