- Male Connector Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.406 in Inner Diameter
- 3/8 in Male Pipe Size
| Fitting Angle | Straight |
| Male Pipe Size | 3/8 in |
| Fitting Type | Adapter |
| Fitting Description | Male Connector |
| Overall Length | 1.23 in |
| Tube Outside Diameter | 3/8 in |
| Hex Size | 11/16 in |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 725975702468 |

