- Male Connector Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
| Overall Length | 1.51 in |
| Tube Outside Diameter | 1/2 in |
| Fitting Type | Adapter |
| Male Pipe Size | 1/2 in |
| Hex Size | 7/8 in |
| Material | Brass |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Weight | 0.0 LB |
| EAN or UPC | 725975730447 |

