- 90° Male Elbow for 3/8" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| End Size | 1/8 NPT(m), 3/8 Tube |
| Tube OD | 3/8 in |
| Tube Outside Diameter | 3/8 in |
| Material | CA360 Brass |
| N | 3/4 in |
| End Types | Copper Tubing & NPT |
| No. of Ends | 2 |
| D1 | 0.188 in |
| Fitting Angle | 90° |
| Male Pipe Size | 1/8 in |
| M | 0.73 in |
| Fitting Type | Elbow |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | 120202BA |
| Weight | 0.01 LB |
| EAN or UPC | 725975749944 |

