- Elbow Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.406 in Inner Diameter
- 3/8 in Male Pipe Size
| Fitting Type | Elbow |
| Tube Outside Diameter | 3/8 in |
| Material | Brass |
| Fitting Angle | 90° |
| Overall Length | 0.85 in |
| Male Pipe Size | 3/8 in |
| Fitting Description | Elbow |
| Weight | 0.0 LB |

