- Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 0.531 in Inner Diameter
- 1/2 in Male Pipe Size
| Fitting Type | Elbow |
| Tube Outside Diameter | 1/2 in |
| Fitting Description | Elbow |
| Male Pipe Size | 1/2 in |
| Fitting Angle | 90° |
| Overall Length | 1.04 in |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 725975730737 |

