- Male Run Tee for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Air brake systems
features
- Maximum operating pressure 150 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C) with copper tubing
- Easy to assemble
- No flaring
- V groove hex
compliances
- 0
| Male Pipe Size | 3/8 in |
| M1 | 0.94 in |
| M | 0.94 in |
| N | 1.1 in |
| End Types | Copper Tubing & NPT |
| Material | CA360 Brass |
| End Size | 3/8 NPT(m), 1/2 Tube |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| SAE Reference No. | 120424BA |
| Tube Outside Diameter | 1/2 in |
| Fitting Description | Male Run Tee |
| Fitting Type | Tee |
| Weight | 0.254 LB |
| EAN or UPC | 725975038673 |

