- Adapter Fitting for 3/8" ABS Thread Size
- 1/4" Pipe Size
applications
- Air brake hose lines
| Fitting Angle | Straight |
| Series | 338 "B" Series |
| End Types | NPT & ABS |
| Compatible Hose | H338 |
| Material | CA360 Brass |
| Overall Length | 1.18 in |
| ABS Thread Size | 3/4 - 20 |
| Pipe Size | 1/4 in |
| Fitting Description | Adapter |
| Label Set | FS-800 |
| No. of Ends | 2 |
| ABS Size | 3/8 in |
| End Size | 1/4 NPT(m), 3/8 ABS(m) |
| Weight | 0.067 LB |
| EAN or UPC | 725975038772 |

