- Carbon steel Material
| Machine Mountable | No |
| Type | Machine Component |
| Material | Carbon Steel |
| Color | Black Oxide |
| Capability | T-440, ET4000 |
| Weight | 0.15 LB |
| Machine Mountable | No |
| Type | Machine Component |
| Material | Carbon Steel |
| Color | Black Oxide |
| Capability | T-440, ET4000 |
| Weight | 0.15 LB |