Skip to content Skip to navigation menu
Weatherhead by Danfoss140-04709

140-04709

Carbon Steel Mounting Bracket
Item #100718025
  • Carbon Steel Material
  • Machine Component Type
Weatherhead by Danfoss140-04709
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Material
  • Machine Component Type

description

  • Weatherhead by Danfoss Mounting Bracket

features

  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
Type Machine Component
Color Black Oxide
Machine Mountable No
Material Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison