- Wire Material
| Machine Mountable | No |
| Capability | T-400, T-480 |
| Type | Machine Component |
| Material | Wire |
| Color | Black Oxide |
| Weight | 0.0 LB |
| Machine Mountable | No |
| Capability | T-400, T-480 |
| Type | Machine Component |
| Material | Wire |
| Color | Black Oxide |
| Weight | 0.0 LB |