- Carbon steel Material
| Color | Black Oxide |
| Machine Mountable | No |
| Capability | T-400 |
| Material | Carbon Steel |
| Type | Machine Component |
| Weight | 0.0 LB |
| Color | Black Oxide |
| Machine Mountable | No |
| Capability | T-400 |
| Material | Carbon Steel |
| Type | Machine Component |
| Weight | 0.0 LB |