- Carbon Steel Material
description
- Weatherhead by Danfoss Spare Part Nut
features
- Available in a variety of sizes
| O.D. | 1.87 in |
| Material | Carbon Steel |
| I.D. | 1.265 in |
| Thickness | 0.303 in |
| Weight | 0.0 LB |
| O.D. | 1.87 in |
| Material | Carbon Steel |
| I.D. | 1.265 in |
| Thickness | 0.303 in |
| Weight | 0.0 LB |